Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CASCADE

Pouch Dishwashing Detergent, 12.2 oz. Pouch, 5 PK

  • Item# 1XEJ7
  • Mfr. Model# PGC 41759
  • Catalog Page# 1633
  • UNSPSC# 47131810
Pouch Dishwashing Detergent, 12.2 oz. Pouch, 5 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $67.80 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cascade® 2-in-1 ActionPac™ dishwasher detergent is an easy-to-use, premeasured packet to power away greasy residue on dishes. Each pac combines the scrubbing power of Cascade with the grease-fighting power of Dawn® dish soap. Formulated with built-in rinse aid plus water softeners to help prevent hard water deposits on glasses.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Pouch
  • Size 12.2 oz.
  • Container Type Pouch
  • Fragrance Fresh Scent
  • Color White and Blue
  • Contains 20 Pacs
  • Recommended Dilution Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 4837reviewers.
Rated 5 out of 5 by Great Stuff! Cascade products are wonderful and do their job! I tend to overload my dishwasher and my dishes still come out clean when I use Cascade! July 13, 2016
Rated 5 out of 5 by Great! I have a older dishwasher but since using Cascade Complete it works much better! July 13, 2016
Rated 5 out of 5 by Cascade Complete is perfect! Cascade Complete leaves my dishes sparkling clean! I highly recommend it! July 12, 2016
Rated 5 out of 5 by Does Wonders! I have a very old dishwasher and have tried many different brands, some left a residue, some left glasses cloudy, but these are terrific even in my old dishwasher they work. Do not buy anything else, these are the best. July 12, 2016
Rated 5 out of 5 by Amazing Clean Dishes! I have tried other brands of dish washing detergent and I keep coming back to Cascade. The reason is it does the best cleaning on the dishes, pot pans, glasses and utensils. Sometimes I don't even rinse the dishes and they still come out really clean. It's an amazing product and it makes my life so much easier, knowing the dishes are getting cleaned and I don't have to re-do them when the dishwasher is finished cleaning. Thank you Cascade! :) July 10, 2016
Rated 5 out of 5 by Love all their Products We love Cascade. Nothing gets our dishes/glasses/utensils cleaner the first time. We have tried other brands, but they never work out. We thought it was because of our dish washer that is at least 15 years old. But even with our dish washer's limitations and very long cleaning cycles, Cascade still does an amazing job making our lives easier. July 9, 2016
Rated 5 out of 5 by So Complete I like how Cascade Complete is so complete. Just throw it in and your done and the dishes come out sparkling every time. No film July 7, 2016
Rated 5 out of 5 by None better I've tried other brands but always came back to Cascade. July 7, 2016
  • 2016-07-23 T02:13:21.184-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4837, tr_4837
  • loc_en_US, sid_1XEJ7, prod, sort_default
2 3 4 5... 162next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.