Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARSON

Monocular, Zoom, Mag 8 to 16x25

  • Item# 3XPR1
  • Mfr. Model# ZM-825
  • Catalog Page# N/A
  • UNSPSC# 46171612
Monocular,Zoom,Mag 8 to 16x25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Binoculars

Technical Specs

  • Item Monocular
  • Type Zoom
  • Magnification 8 to 16 X 25
  • Prism Type K-9
  • Length (In.) 5-1/2
  • Width (In.) 1-9/16
  • Height (In.) 1-9/16
  • Construction 10.5 to 8.2mm Eye Relief
  • Optical Lens Coating Coated
  • Includes Soft Pouch, Carrying Strap and Lens Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None