Navigation Menu New

Access My Account, Order History, Lists and more here.

42FG65 HC58FK231 UNSPSC # 0

Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm, Fits Brand Carrier

  • Item # 42FG65
  • Mfr. Model # HC58FK231
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm, Fits Brand Carrier

  • Item # 42FG65
  • Mfr. Model # HC58FK231
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm
  • Fits Brand Carrier
  • Features RPM 1725, Counter Clockwise Rotation, 60Hz Cycle
  • Voltage 208-230V
  • Height 8 1/5 in
  • Length 13 1/10 in
  • Max. Amps 11 A
  • Width 7 1/10 in
  • Fan Accessory Color Gray
  • Mounting Base
Back to Top