TP
CARRIER

Fan Blade 3, 30" dia., 20.5 Degrees , 1/2", CCW, Fits Brand Carrier

  • Item # 116A19
  • My Part #
  • Mfr. Model # LA01EW034
  • Catalog Page # N/A
  • UNSPSC # 0
Fan Blade 3, 30" dia., 20.5 Degrees , 1/2", CCW,  Fits Brand Carrier close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$133.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Fan Blade 3, 30" dia., 20.5 Degrees , 1/2", CCW
  • For Use With Mfr. Model Number 48AKD060-500
  • Fits Brand Carrier
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Search Terms