Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CARRAND

Microfiber String, Screw On, Blue, 48" Handle Length

  • Item # 39R398
  • My Part #
  • Mfr. Model # 93210
  • Catalog Page # N/A
  • UNSPSC # 47131617
Microfiber String, Screw On, Blue, 48" Handle Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.97 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Mop Style String
  • Mop Head Material Microfiber
  • Frame Width 11"
  • Frame Depth 7"
  • Launderable Yes
  • Mop Head Color Blue
  • Mop Connection Type Screw On
  • Mop End Type Loop
  • Handle Included Yes
  • Color Coding System Yes
  • Handle Material Steel
  • Handle Length 48"
  • Handle Color White
  • Features Strong Steel Handle; Extra-Absorbent Bonnet; Wash Glove Can Be Removed From Pole For Professional Hand Car Wash
  • For Use With Pole or by hand
  • Item Car Wash Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Microfiber Mop, Length 9-1/2 In , Width 9-1/2 In , 1 EA is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from can you buy replacement microfiber mop heads, if so how much and the item number.Did not buy one yet
Date published: 2018-02-12
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39R398, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.