Skip Content
WG
CARRAND

8-1/2" Polypropylene Brush Head

  • Item # 39R402
  • Mfr. Model # 93056
  • Catalog Page # N/A
  • UNSPSC # 47131828
8-1/2" Polypropylene Brush Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brush Head
  • Overall Length 8-1/2"
  • Bristle Color Gray
  • Trim Length 2"
  • Handle Material Polypropylene
  • Bristle Material PVC
  • Brush Length 9-1/2"
  • Brush Width 3-3/4"
  • Chemical Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.