Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARRAND

10" Polypropylene Nylex Wash Brush

  • Item # 39R407
  • My Part #
  • Mfr. Model # 93083
  • Catalog Page # N/A
  • UNSPSC # 47131828
10" Polypropylene Nylex Wash Brush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nylex Wash Brush
  • Overall Length 10"
  • Bristle Color Green
  • Trim Length 2-1/4"
  • Handle Material Polypropylene
  • Bristle Material Nylex
  • Brush Length 10"
  • Brush Width 2-1/2"
  • Chemical Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products