Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARRAND

10" Bi-Level Brush Head

  • Item # 39R406
  • My Part #
  • Mfr. Model # 93079
  • Catalog Page # N/A
  • UNSPSC # 47131828
10" Bi-Level Brush Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bi-Level Brush Head
  • Overall Length 10"
  • Bristle Color Yellow
  • Trim Length 2-1/4"
  • Bristle Material PVC
  • Brush Length 10"
  • Brush Width 6"
  • Chemical Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products