Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Knob, Hand

  • Item# 1X584
  • Mfr. Model# CL-30-HK-4
  • Catalog Page# N/A
  • UNSPSC# 31162801
Knob,Hand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Knobs and Wheels

Technical Specs

  • Diameter 2.125"
  • Tap Type (In.) 3/8-16 x 1 Deep
  • Base Dia. (In.) 1.00
  • Style Hand Knob
  • Material Cast-iron
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms