Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAROLINA

Work Boots, Size 9, Toe Type: Aluminum, PR

  • Item# 3KZX2
  • Mfr. Model# CA9559 9 WIDE
  • Catalog Page# N/A
  • Catalog Group# E6629
  • UNSPSC# 46181604
Work Boots, Size 9, Toe Type: Aluminum, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Aluminum
  • Gender Men's
  • Size 9
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Polyurethane
  • Midsole Material AG7 and Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Specified
  • Standards ASTM F2413-05 M I/75 C/75 ESD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms