Skip Content
WV
CAROLINA SHOE

Women's Work Boots, Composite Toe Type, Leather/Mesh Upper Material, Tan, Size 6M

  • Item # 34WC04
  • Mfr. Model # CA9513
  • Catalog Page # N/A
  • Catalog Group # J0131
  • UNSPSC # 46181604
Women's Work Boots, Composite Toe Type, Leather/Mesh Upper Material, Tan, Size 6M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $59.00 / pair

Web Price $113.14

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Women's
  • Size 6
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Tan
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Non-Metallic
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Removable Smart Mask Polyurethane Cushioned Footed
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 1/2"
  • Footwear Shank Type Non-Metallic
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Nylon
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number CA9513
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Standards ASTM F2413-11 I/75 C/75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.