NC
CAROLINA SHOE

Logger Boot, 14, E, Men's, Brown, Composite Toe Type, 1 PR

  • Item # 34VY32
  • My Part #
  • Mfr. Model # CA7521
  • Catalog Page # N/A
  • Catalog Group # J0111
  • UNSPSC # 46181604
Logger Boot,  14,  E,  Men's,  Brown,  Composite Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$188.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.92 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Work Boot
  • Toe Type Composite
  • Gender Men's
  • Size 14
  • Footwear Width E
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Brown
  • Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
  • Upper Material Leather
  • Midsole Material Leather
  • Outsole Material Vibram(R)
  • Footwear Sole Pattern Lug
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • Manufacturers Suggested Sole Slip Rating Good
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chemical Resisting Sole No
  • Waterproof Yes
  • Insulated Yes
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Defined Heel
  • Heel Height 1" or Greater
  • Removable Insole Yes
  • Upper Color Brown
  • Waterproof Type Scubaliner(TM)
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Taibrelle(R)
  • Shank Material Steel
  • Footwear Construction Type Welted
  • Upper Boot Material All Leather
  • Insole System Removable AG7
  • Upper Material Description Leather
  • Footwear Shank Type Steel
  • Insulation Type Thinsulate(R)
  • Insulation Weight 600g
  • Series CA7521
  • Style Number CA7521
  • Max. Heat Rating 300 Degrees F
  • Standards ASTM F2413-18
  • Footwear Style Logger Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms