NC
CAROLINA SHOE

8" Work Boot, 9, D, Men's, Brown, Composite Toe Type, 1 PR

  • Item # 34WC70
  • My Part #
  • Mfr. Model # CA9582
  • Catalog Page # N/A
  • Catalog Group # H9553
  • UNSPSC # 46181604
8" Work Boot,  9,  D,  Men's,  Brown,  Composite Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$182.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Work Boot
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width D
  • Metatarsal Guard Yes
  • Metatarsal Guard Style Internal
  • Color Brown
  • Safety Criteria Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
  • Upper Material Leather
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily/Wet): 0.26, Dairy Tile (Wet): 0.66
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Manufacturers Suggested Sole Slip Rating Good
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Defined Heel
  • Heel Height 3/4"
  • Removable Insole No
  • Upper Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Non-Metallic
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System Removable Memory Foam Footbed
  • Upper Material Description Leather
  • Footwear Shank Type Non-Metallic
  • Series CA9582
  • Style Number CA9582
  • Max. Heat Rating 300 Degrees F
  • Standards ASTM F2413-18
  • Resists Oils
  • Footwear Style 8" Work Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov