Skip Content
NC
CAROLINA SHOE

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8EE

  • Item # 34VU13
  • Mfr. Model # CA5501
  • Catalog Page # N/A
  • Catalog Group # H9505
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8EE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $188.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 6"H metatarsal boot with full-grain cork harness leather upper and SCUBALINER™ waterproof mesh lining system. Boot is designed to be completely waterproof to keep your feet dry in most types of wet conditions. Wide toe cap is larger than standard toe cap providing more room for toes to flex and bend. Includes removable Pillow Cushion™ contoured insole, Radiantex™ midsole, and durable Vibram® rubber outsole.

Welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched with Kevlar® stitching to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt. An external leather covered polyurethane guard protects the instep and helps reduce tripping hazards. Assembled using a high-impact plastic guard combined with a foam backer and inserted into a leather sheath. Guard is stitched to the shoe during the lasting process, creating a durable attachment.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width EE
  • Metatarsal Guard External
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Scubaliner(TM)
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Nonremovable
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 3/4"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.91
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 5501
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Standards ASTM F2413-11 I/75 C/75 MT/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.