Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CAROLINA SHOE

10"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 9D

  • Item # 34WF80
  • My Part #
  • Mfr. Model # CA7533
  • Catalog Page # N/A
  • Catalog Group # H9589
  • UNSPSC # 46181604
10"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 9D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a lightweight and flexible cement construction, these waterproof work boots feature a Crazy Horse leather upper, a mesh lining with waterproof SCUBALINERâ„¢, a removable dual-density foam footbed, a PC2â„¢ internal polyurethane midsole, a rubber outsole, a nylon shank, a Rubberflex internal metatarsal guard, and a round toe.

Rubber internal metatarsal guards are made from rubber blends engineered to provide maximum impact protection and flexibility. They retain their shape without sacrificing comfort or performance. They meet or exceed ASTM Class 75 Metatarsal Protection standards.

This 100% nonmetallic footwear features a composite toe that will not activate security screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width D
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Scubaliner(TM)
  • Color Brown
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Non-Metallic
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable Dual Density Foam
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 3/4"
  • Footwear Shank Type Non-Metallic
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.78
  • Mark II Slip Test Results- Dairy Tile Wet 0.68
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number CA7533
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms