Skip Content

 

8" Steel Toe Work Boots, Style Number 505

39 products found with these common attributes:
  • Brand CAROLINA SHOE
  • Footwear Style 8" Work Boot
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
Narrow your results by
Size
Please Select
Footwear Width
Please Select
Color
Please Select
ASTM Footwear Class
Please Select
Removable Insole
Please Select
Heel Height
Please Select
Waterproof Type
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Footwear Width
Color
ASTM Footwear Class
Removable Insole
Heel Height
Waterproof Type
Price
Qty
Please use Qty box to add item(s) to cart.
8
505
10
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 10
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
10
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 10
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
10-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 10-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
10-1/2
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 10-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
11
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 11
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
11
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 11
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
11-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 11-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
11-1/2
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 11-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
12
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 12
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
12
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 12
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
12-1/2
EE
Briar Brown
No
1" or Greater
None

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 12-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Briar Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type None
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
13
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 13
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
13
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 13
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
14
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 14
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
14
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 14
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
15
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 15
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
15
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 15
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
16
D
Briar Brown
No
1" or Greater
None

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 16
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Briar Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type None
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
16
EE
Briar Brown
No
1" or Greater
None

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 16
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Briar Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type None
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
4
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 4
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
4-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 4-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
5
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 5
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
5-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 5-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
6
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 6
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
6
EE
Briar Brown
No
1" or Greater
None

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 6
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Briar Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type None
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
6-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 6-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505 SZ: 6.5EE
6-1/2
EE
Brown
F2413-11 I/75 C/75
Yes
1" or Greater

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 6-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
7
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 7
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
7
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 7
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
7-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 7-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
7-1/2
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 7-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
8
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 8
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
8
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 8
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
8-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 8-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
8-1/2
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 8-1/2
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
9
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 9
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
9
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 9
  • Footwear Width EE
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
9-1/2
D
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $214.99 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Size 9-1/2
  • Footwear Width D
  • Gender Men's
  • Toe Type Steel
  • Predominant Footwear Color Brown
  • Metatarsal Guard External
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole No
  • Non Metallic Upper No
  • Max. Heat Rating 300 Degrees F
  • Heel Height 3/4"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.71
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number 505
8
505
9-1/2
EE
Brown
F2413-11 I/75 C/75 MT/75 EH
No
3/4"

$214.99 / pair

Enter location to check availability