Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CAROLINA CONSOLES

Truck Seat Console,Gry,10-1/2x11-3/4x25

  • Item # 8ZFL1
  • My Part #
  • Mfr. Model # 380-01205
  • Catalog Page # N/A
  • UNSPSC # 25174402
Truck Seat Console,Gry,10-1/2x11-3/4x25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Truck Seat Console
  • Type Contractor's
  • Color Gray
  • Length 10-1/2"H x 11-3/4"W x 25-1/2"D
  • Material Wood and Plastic
  • Holds Beverage Cups, CDs, Cell Phones, Sunglasses, Garage Door Opener, Papers, Pens, Notepads, Loose Change and More
  • Includes Compartments for CDs, Cell Phones and Sunglasses, (2) Extra Deep Cup Holders, Padded Armrest Hinges Forward to Provide a Stable Writing Surface with Clipboard
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.