C3
CAROL

Welding Cable, 2/0, Carolprene® Premium-Grade EPDM Rubber Insulation Material, Black, 250 ft.

  • Item # 1UGT6
  • My Part #
  • Mfr. Model # 01773.35.01
  • Catalog Page # 347
  • UNSPSC # 23171508
Welding Cable,  2/0,  Carolprene® Premium-Grade EPDM Rubber Insulation Material,  Black,  250 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Welding Cable


$1,213.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.

View More

Technical Specs

  • Item Welding Cable
  • Wire Size 2/0
  • Insulation Material Carolprene(R) Premium-Grade EPDM Rubber
  • Jacket Color Black
  • Length 250 ft.
  • Voltage 600V
  • Stranding 1274 x 30
  • Nominal Outside Dia. 0.62"
  • Conductor Material Fully Annealed Stranded Bare Copper Class K
  • Application Secondary Voltage Resistance Welding Leads, Power Supply Applications Not Exceeding 600 VAC
  • Standards RoHS Compliant
  • Temp. Rating 221 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products