C3
CAROL

Unshielded Power Limited and Communication Cable, 500 ft. Length, White Jacket Color

  • Item # 4DPH2
  • My Part #
  • Mfr. Model # C4412ST.25.02
  • Catalog Page # N/A
  • UNSPSC # 26121507
Unshielded Power Limited and Communication Cable, 500 ft. Length, White Jacket Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type CMR/CMX Burglar Alarm Cable
• Compliance: NEC Article 800 Type CMR/CMX For indoor/outdoor use Operating temp.: -4° to 140°F Semirigid flame-retardant PVC insulation 22-ga. conductors Low-temp. flame-retardant PVC jacket Rated for 300V 500-ft. spools

View More

Technical Specs

  • Item - Data Cable Power Limited and Communication Cable
  • Fire Rating - Data Cable Riser
  • Shielded No
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 22 AWG
  • Solid / Stranded Stranded
  • Jacket Color White
  • Spool Length 500 ft.
  • Application - Communication Cable Audio Systems
  • NEC Article and Type 800 CMR
  • Package Type - Data Cable Pulling Pack
  • Nominal Outside Dia. 0.135"
  • Jacket Material - Wire and Cable Low Temperature Flame Retardant PVC
  • Shielding Material None
  • Insulation Material Semi Rigid Flame Retardant PVC
  • Temp. Range -4 Degrees to 140 Degrees F
  • Standards CMR/CMX NEC Article 800 (Indoor/Outdoor)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.