Skip Content


Unshielded Multi-Conductor, 1000 ft. Length, Yellow Jacket Color, Number of Conductors: 2

  • Item # 21Y806
  • My Part #
  • Mfr. Model # E1512S.41.05
  • Catalog Page # N/A
  • UNSPSC # 26121616
Comm Cable,Unshielded,16/2, 1000 Ft. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $324.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 2
  • Shielded / Unshielded Unshielded
  • Length 1000 ft.
  • Jacket Color Yellow
  • Plenum / Riser Rated Riser Rated
  • Conductor Size 16 AWG
  • Nominal Outside Dia. 0.172"
  • Solid / Stranded Solid
  • Shielding Material None
  • Insulation Material Premium-Grade, Color-Coded S-R PVC
  • Temp. Range -4 Degrees to 167 Degrees F
  • Standards NEC Article 760 Type FPLR (UL: 75 Degrees C, 300V); RoHS Compliant Directive 2002/95/EC
  • Jacket Material Premium-Grade PVC
  • Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts
  • NEC Article 760
  • Wire Size 16 AWG
  • Wire Size - Wire and Cable 16 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.