Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CAROL

Unshielded Multi-Conductor, 1000 ft. Length, Black Jacket Color, Number of Conductors: 2

  • Item # 21Y742
  • My Part #
  • Mfr. Model # C5460.21.01
  • Catalog Page # N/A
  • UNSPSC # 26121606
Unshielded Multi-Conductor, 1000 ft. Length, Black Jacket Color, Number of Conductors: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Communication Cables

Technical Specs

  • Item - Data Cable Appliance Wiring Communication Cable
  • Shielded No
  • Conductor Size - Data Cable 18 AWG
  • Solid / Stranded Solid
  • Jacket Color Black
  • Spool Length 1000 ft.
  • Nominal Outside Dia. 0.208"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products