Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CAROL

Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 21EN42
  • Mfr. Model # CP6.30.10
  • Catalog Page # 359
  • UNSPSC # 26121609
Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs:  4, 1000 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $830.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(a)(g). 0°C low temp. rating. Sequential foot markings. Solid conductor.


TruMarkBenefits


View More

Technical Specs

  • Item Category Cable
  • Category Type 6
  • Plenum Rated Yes
  • Wire Size 23 AWG
  • Number of Conductor Pairs 4
  • Shielded / Unshielded Unshielded
  • Jacket Material PVC
  • Outside Dia. 0.200"
  • Length 1000 ft.
  • Package Type Pull Pac
  • Frequency 250 MHz
  • Jacket Color Gray
  • Operating Temp. Range -20 Degrees to 75 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Bend Radius 1"
  • Pulling Force 32 lb.
  • Standards ANSI/TIA/EIA 568 B.2-1,ANSI/TIA/EIA 862, ICEA S-102-700, UL & c(UL) Type CMP (NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications), UL 444, Third Party Verified for Guaranteed Performance
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.