TP
CAROL

Shielded Yes, Power Limited and Fire Alarm Cable, 1,000 ft, Red, 4 (0 Pair)

  • Item # 451H35
  • My Part #
  • Mfr. Model # E3624S.41.03
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Yes,  Power Limited and Fire Alarm Cable,  1,000 ft,  Red,  4 (0 Pair) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$674.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 76.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire homes, offices, and buildings for fire and security alarms with this multi-conductor 14 AWG communication cable.

View More

Technical Specs

  • Item - Data Cable Fire Alarm Cable, Power Limited Cable
  • Fire Rating - Data Cable Plenum
  • Shielded Yes
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Solid
  • Jacket Color Red
  • Spool Length 1,000 ft
  • Application - Communication Cable Alarm Systems, Audio Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 CL3P; 760 FPLP; 800 CMP
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.248 in
  • Jacket Material - Wire and Cable Premium Grade Flexguard(R) PVC
  • Shielding Material Flexfoil Polyester Supported Aluminum Foil
  • Temp. Range 0 Degrees to 167 Degrees F
  • Standards NEC Article 725 Type CL3P, NEC Article 760 Type FPLP, NEC Article 800 Type CMP, RoHS Compliant Directive 2011/65/EU
How can we improve our Technical Specifications?

Compliance and Restrictions

None