NC
CAROL

Shielded Yes, Power Limited and Communication Cable, 1,000 ft, Gray, 4 (0 Pair)

  • Item # 21Y826
  • My Part #
  • Mfr. Model # E2024S.30.10
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Yes,  Power Limited and Communication Cable,  1,000 ft,  Gray,  4 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$366.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This multi-conductor 20 AWG communication cable is ideal for fire alarm, security system or intercom installation.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Riser
  • Shielded Yes
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 20 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1,000 ft
  • Application - Communication Cable Alarm Systems, Audio Systems, Control Systems
  • NEC Article and Type 725 CL3R; 760 FPLR; 800 CMR
  • Package Type - Data Cable Pulling Pack
  • Nominal Outside Dia. 0.171 in
  • Jacket Material - Wire and Cable Premium Grade PVC
  • Shielding Material Foil
  • Insulation Material Premium-Grade, Color-Coded S-R PVC
  • Temp. Range -4 Degrees to 167 Degrees F
  • Standards 150V); NEC Article 800 Type CMR (UL: 75 Degrees C, 300V); RoHS Compliant Directive 2002/95/EC, NEC Article 725 Type CL3R (UL: 75 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products