NC
CAROL

Shielded Yes, Communication Cable, 1,000 ft, Black, 3 (0 Pair)

  • Item # 1YPY5
  • My Part #
  • Mfr. Model # C1304.41.01
  • Catalog Page # 348
  • UNSPSC # 26121616
Shielded Yes,  Communication Cable,  1,000 ft,  Black,  3 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$826.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Cable
• Fully annealed, stranded tinned copper conductors per ASTM-B-33 Passes UL 7000 Btu Vertical Tray Flame Test
NEC Type CM, Braid Shielded, Multiconductor
• Color-coded, premium polyethylene insulation
80% tinned-copper braid shield reduces noise. Features low capacitance for long runs. For use in electronic circuits where RF shielding is required, video interconnect, broadcast and studio, and sound systems.
UL Listed.

View More

Technical Specs

  • Item - Data Cable Unrated Communication Cable
  • Fire Rating - Data Cable Not Rated
  • Shielded Yes
  • Total Number of Conductors - Data Cable 3 (0 Pair)
  • Conductor Size - Data Cable 20 AWG
  • Solid / Stranded Stranded
  • Jacket Color Black
  • Spool Length 1,000 ft
  • Application - Communication Cable Audio Systems, Broadcast Systems, Control Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type Not Rated
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.285 in
  • Jacket Material - Wire and Cable Rubber
  • Shielding Material Braid
  • Insulation Material Rubber
  • Temp. Range -4 Degrees to 140 Degrees F
  • Standards RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products