NC
CAROL

Shielded No, Power Limited and Communication Cable, 1,000 ft, Natural, 2 (0 Pair)

  • Item # 5ZJP6
  • My Part #
  • Mfr. Model # C3128.41.86
  • Catalog Page # 348
  • UNSPSC # 26121616
Shielded No,  Power Limited and Communication Cable,  1,000 ft,  Natural,  2 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$558.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire homes, offices, and buildings for fire and security alarms with this multi-conductor 14 AWG communication cable.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Plenum
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Stranded
  • Jacket Color Natural
  • Spool Length 1,000 ft
  • Application - Communication Cable Audio Systems, Control Systems
  • NEC Article and Type 725 CL3P; 800 CMP
  • Package Type - Data Cable Spool
  • Nominal Outside Dia. 0.212 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material PVC
  • Temp. Range 32 Degrees to 167 Degrees F
  • Standards NEC Article 725 (UL: 75 Degrees C, 150V) NEC Article 800 (UL: 75 Degrees C, 300V) Designed to meet NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products