NC
CAROL

Shielded No, Power Limited and Fire Alarm Cable, 500 ft, Red, 4 (0 Pair)

  • Item # 5PA23
  • My Part #
  • Mfr. Model # E1524S.38.03
  • Catalog Page # 349
  • UNSPSC # 26121604
Shielded No,  Power Limited and Fire Alarm Cable,  500 ft,  Red,  4 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire homes, offices, and buildings for fire and security alarms with this multi-conductor 14 AWG communication cable.

View More

Technical Specs

  • Item - Data Cable Fire Alarm Cable
  • Fire Rating - Data Cable Riser
  • Shielded No
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Solid
  • Jacket Color Red
  • Spool Length 500 ft
  • Application - Communication Cable Alarm Systems, Audio Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 CL3R; 760 FPLR
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.248 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Insulation Material Color-Coded S-R PVC (UL 1061)
  • Temp. Range -4 Degrees to 167 Degrees F
  • Standards NEC Article 760 Type FPLR (UL: 75 Degrees C, 300 V), NEC Article 725 Type CL3R (UL: 75 Degrees C, 300 V), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 1666 Flame Test, Suitable for use in the State of California
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products