TP
CAROL

Shielded No, Power Limited and Communication Cable, 500 ft, Yellow, 2 (0 Pair)

  • Item # 451G93
  • My Part #
  • Mfr. Model # C1702.25.05
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded No,  Power Limited and Communication Cable,  500 ft,  Yellow,  2 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$300.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire homes, offices, and buildings for fire and security alarms with this multi-conductor 14 AWG communication cable.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Stranded
  • Jacket Color Yellow
  • Spool Length 500 ft
  • Application - Communication Cable Audio Systems, Broadcast Systems, Electronic Circuits, Video Systems
  • NEC Article and Type 725 CL3
  • Package Type - Data Cable Pulling Pack
  • Nominal Outside Dia. 0.232 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Temp. Range -4 Degrees to 140 Degrees F
  • Standards NEC Article 725 Type CL3
How can we improve our Technical Specifications?

Compliance and Restrictions

None