NC
CAROL

Shielded No, Unrated Communication Cable, 1,000 ft, Clear, 2 (0 Pair)

  • Item # 21Y714
  • My Part #
  • Mfr. Model # C1361.41.90
  • Catalog Page # N/A
  • UNSPSC # 26121606
Shielded No,  Unrated Communication Cable,  1,000 ft,  Clear,  2 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$556.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Use this A/V and home entertainment cable for buildings, homes, and offices.

View More

Technical Specs

  • Item - Data Cable Unrated Communication Cable
  • Fire Rating - Data Cable Not Rated
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Stranded
  • Jacket Color Clear
  • Spool Length 1,000 ft
  • Application - Communication Cable Audio Systems
  • NEC Article and Type Not Rated
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.125 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products