NC
CAROL

Shielded No, Power Limited Cable, 100 ft, Gray, 2 (0 Pair)

  • Item # 20KZ83
  • My Part #
  • Mfr. Model # C2409A
  • Catalog Page # N/A
  • UNSPSC # 26121629
Shielded No,  Power Limited Cable,  100 ft,  Gray,  2 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Product Details

Suitable for cable pull-ins and single-site installations, this cable is typically used for industrial equipment control, electric valve actuation, and remote signaling. It can also be used for communications and broadcast applications, in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances, and a reduction of EMI interference currents. Features fully annealed, stranded tinned copper conductors.

View More

Technical Specs

  • Item - Data Cable Power Limited Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 100 ft
  • Application - Communication Cable Audio Systems, Control Systems, Electronic Circuits
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 CL3
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.326 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Temp. Range -4 Degrees to 194 Degrees F
  • Standards 600V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, UL Style 2587 (UL: 90 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products