NC
CAROL

Shielded No, Power Limited Cable, 100 ft, Gray, 2 (0 Pair)

  • Item # 20KZ72
  • My Part #
  • Mfr. Model # C0439A
  • Catalog Page # 349
  • UNSPSC # 26121629
Shielded No,  Power Limited Cable,  100 ft,  Gray,  2 (0 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$212.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Shielded cable has aluminumpolyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits. Resists sunlight. Rated for 300V. Meets UL 70,000 Btu Vertical Tray Flame Test.

View More

Technical Specs

  • Item - Data Cable Power Limited Cable
  • Fire Rating - Data Cable Commercial
  • Shielded No
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Conductor Size - Data Cable 14 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 100 ft
  • Application - Communication Cable Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type 725 PLTC; 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.288 in
  • Jacket Material - Wire and Cable PVC
  • Shielding Material None
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards RoHS Compliant Directive 2002/95/EC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms