Skip Content

C3
CAROL

Shielded Multi-Paired, 100 ft. Length, Gray Jacket Color, Number of Conductors: 4

  • Item # 20LA02
  • My Part #
  • Mfr. Model # C0562A
  • Catalog Page # 356
  • UNSPSC # 26121629
Multi Paired Foil Shield Tray Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shielded cable has aluminumpolyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits. Resists sunlight. Rated for 300V. Meets UL 70,000 Btu Vertical Tray Flame Test.

View More

Technical Specs

  • Item Multi-Paired
  • Number of Conductors 4
  • Shielded / Unshielded Shielded
  • Length 100 ft.
  • Jacket Color Gray
  • Conductor Size 18 AWG
  • Nominal Outside Dia. 0.440"
  • Solid / Stranded Stranded
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards UL Style 2464 (UL: 80 Degrees C, 300V), CSA CMG (CSA: 60 Degrees C) or CM cUL, RoHS Compliant Directive 2002/95/EC
  • Jacket Material PVC
  • Application Power-Limited Circuits, Intercom Systems, Business Machines, Computer Interconnects, Petrochemical Control Systems, Burglar Alarms, Suggested Voltage Rating 300 volts
  • NEC Article NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C or 60 Degrees C, 300V), NEC Article 800 Communications Cable (UL: 105 Degrees C or 60 Degrees C, 300V)
  • Wire Size - Wire and Cable 18 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.