Skip Content


Shielded Multi-Paired, 100 ft. Length, Red Jacket Color, Number of Conductors: 2

  • Item # 20KZ94
  • My Part #
  • Mfr. Model # C8101
  • Catalog Page # N/A
  • UNSPSC # 26121629
Multi Paired Foil Shield Cable,18 AWG close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for cable pull-ins and single-site installations, this cable is typically used for industrial equipment control, electric valve actuation, and remote signaling. It can also be used for communications and broadcast applications, in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances, and a reduction of EMI interference currents. Features fully annealed, stranded tinned copper conductors.

View More

Technical Specs

  • Item Multi-Paired
  • Number of Conductors 2
  • Shielded / Unshielded Shielded
  • Length 100 ft.
  • Jacket Color Red
  • Conductor Size 18 AWG
  • Nominal Outside Dia. 0.165"
  • Solid / Stranded Stranded
  • Temp. Range -40 Degrees to 392 Degrees F
  • Standards NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications
  • Jacket Material FEP
  • Application Computer Systems, Remote Control Circuits, Process Control and Instrumentation, Suggested Voltage Rating 300 volts
  • NEC Article NEC Article 800
  • Wire Size 18 AWG
  • Wire Size - Wire and Cable 18 AWG
  • Total Number of Conductors - Data Cable 2 (1 Pair)
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.