Skip Content

C3
CAROL

Shielded Multi-Conductor, 100 ft. Length, Black Jacket Color, Number of Conductors: 2

  • Item # 20LA22
  • My Part #
  • Mfr. Model # C1202
  • Catalog Page # N/A
  • UNSPSC # 26121629
Multi Conductor Braid Shield Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precision engineered to transmit clear, noise-free signals and minimize electrical 60-cycle hum. Features rubber insulation over tinned-copper conductors. 80% tinned-copper braid shielding reduces noise rejection and maintains flexibility. Suitable for microphones, video and audio interconnecting cables, control circuits, broadcast and studio use, communication and audio systems, and shielded power supplies. Resists oil, acids, sunlight, abrasion, and aging.
Rated for 300V. Meets UL VW-1 Vertical Tray Flame Test.

View More

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 2
  • Shielded / Unshielded Shielded
  • Length 100 ft.
  • Jacket Color Black
  • Conductor Size 18 AWG
  • Nominal Outside Dia. 0.295"
  • Solid / Stranded Stranded
  • Temp. Range -4 Degrees to 140 Degrees F
  • Standards RoHS Compliant Directive 2002/95/EC
  • Jacket Material Carolprene(R)
  • Application High-impendance Microphones, Broadcast and Studio Use, Communication and Audio Systems, Suggested Voltage Rating 300 volts
  • Wire Size 18 AWG
  • Wire Size - Wire and Cable 18 AWG
  • Total Number of Conductors - Data Cable 2 (0 Pair)
  • Package Type - Data Cable Reel in a Box
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.