Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CAROL

250 ft. Portable Cord; Conductors: 16, Wire Size: 18 AWG, Jacket Type: SOOW, Jacket Color: Black

  • Item # 5GEF4
  • Mfr. Model # 09816.35.01
  • Catalog Page # 351
  • UNSPSC # 26121613
250 ft. Portable Cord; Conductors: 16, Wire Size: 18 AWG, Jacket Type: SOOW, Jacket Color: Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,191.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cord is made for use with control circuits, tools, heavy industrial, processing, and construction equipment. Features include extra flexible stranding, and resistance to abrasion, sunlight, flames, and ozone.

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 16
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Type - Wire and Cable SOOW
  • Jacket Material - Wire and Cable EPDM Rubber
  • Spool Length 250 ft.
  • Max. Amps 3.5
  • Max. Voltage 600
  • Jacket Color Black
  • Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Blue/White, Black/Red
  • Nominal Outside Dia. 0.700"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 194 Degrees F
  • Features Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
  • Standards UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.