Skip Content
TP
CAROL

Cut to Length, Order by the Foot Portable Cord; Conductors: 10, Wire Size: 18 AWG, Jacket Type: SOOW

  • Item # 3ENE8
  • My Part #
  • Mfr. Model # 09810.99.01
  • Catalog Page # 350
  • UNSPSC # 26121629
Prtabl Cord,18/10 AWG,Cut to Length,4.9A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made for indoor/outdoor use, this cable features extra-flexible stranding, and is resistant to flame, ozone, water, and abrasion. For applications such as control circuits, heavy industrial equipment, tools, and construction equipment. .

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 10
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Type - Wire and Cable SOOW
  • Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R)
  • Spool Length Cut to Length, Order by the Foot
  • Max. Amps 4.9
  • Max. Voltage 600
  • Jacket Color Black
  • Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black
  • Nominal Outside Dia. 0.595"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 194 Degrees F
  • Features Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
  • Standards UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.