Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CAROL

1000 ft. Portable Cord; Conductors: 4, Wire Size: 14 AWG, Jacket Type: SJOOW, Jacket Color: Yellow

  • Item # 32GE71
  • Mfr. Model # GC609.41.05
  • Catalog Page # N/A
  • UNSPSC # 26121636
1000 ft. Portable Cord; Conductors: 4, Wire Size: 14 AWG, Jacket Type: SJOOW, Jacket Color: Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,373.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 135.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering excellent flexibility in cold temperatures, this cord resists sunlight, oils, acids, chemicals, heat, abrasion, and cuts. It is suitable for use in food/beverage manufacturing applications, marine manufacturing applications, manufactured structures, and severe environments.


GenCleanJacket


View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 4
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Type - Wire and Cable SJOOW
  • Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R) Supreme
  • Spool Length 1000 ft.
  • Max. Amps 15
  • Max. Voltage 300
  • Jacket Color Yellow
  • Wire Color Black, White, Red, Green/Yellow
  • Nominal Outside Dia. 0.405"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Fully Annealed Tinned Copper
  • Stranded / Solid Stranded
  • Temp. Range -58 Degrees to 221 Degrees F
  • Features Excellent Flexibility In Cold Temperatures, Enhanced Cleanability, Resistant to Sunlight, Oils, Acids and Chemicals, High Heat and Flame Resistance, Excellent Abrasion and Cut Resistance, TRU-Mark Sequential Footage Marking
  • Standards UL Flexible Cord, CSA Flexible Cord, MSHA Approved, OSHA Acceptable, RoHS Compliant
  • Wire and Cable Item Portable Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.