Skip Content

NC
CAROL

Portable Cord, 10 AWG Wire Size, Number of Conductors: 3, 250 ft. Spool Length

  • Item# 2TKX6
  • Mfr. Model# 02645.85.05
  • Catalog Page# 438
  • UNSPSC# 26121629
Portable Cord, 10 AWG Wire Size, Number of Conductors: 3, 250 ft. Spool Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,128.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable construction. Resists acid, flames, high temperatures, impact, and sunlight. Sequential foot markings.

View More

Technical Specs

  • Item Portable Cord
  • Jacket Type SOOW
  • Wire Size 10 AWG
  • Number of Conductors 3
  • Spool Length 250 ft.
  • Max. Amps 30
  • Max. Voltage 600
  • Jacket Color Yellow
  • Wire Color Black, White, Green/Yellow
  • Nominal Outside Dia. 0.660"
  • Indoor / Outdoor Indoor/Outdoor
  • Jacket Material EPDM Rubber Super Vu-Tron(R) Supreme
  • Conductor Material Tinned Copper
  • Stranded / Solid Stranded
  • Temp. Range -58 Degrees to 221 Degrees F
  • Features Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone
  • Standards UL Flexible Cord/ CSA Flexible Cord/ CE/MSHA Approved/OSHA Acceptable/RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.