Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CAROL

100 ft. Portable Cord; Conductors: 3, Wire Size: 14 AWG, Jacket Type: SOOW, Jacket Color: Black

  • Item# 20PY72
  • Mfr. Model# 02762
  • Catalog Page# N/A
  • UNSPSC# 26121636
100 ft. Portable Cord; Conductors: 3, Wire Size: 14 AWG, Jacket Type: SOOW, Jacket Color: Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable cord is ideal for use with portable tools, appliances, and equipment, as well as small motors and associated machinery. Flexible, this cord features excellent resistance to abrasion, oil, and moisture. For indoor and outdoor use.

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 3
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Type - Wire and Cable SOOW
  • Jacket Material - Wire and Cable Rubber
  • Spool Length 100 ft.
  • Max. Amps 18
  • Max. Voltage 600
  • Jacket Color Black
  • Wire Color Black, White, Green
  • Nominal Outside Dia. 0.535"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 90 Degrees C
  • Features Oil/Sunlight Resistant, Weatherproof, Waterproof
  • Standards UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms