Skip Content
WG
CAROL

50 ft. Portable Cord; Conductors: 2, Wire Size: 16 AWG, Jacket Type: SJOOW, Jacket Color: Black

  • Item # 20PX59
  • My Part #
  • Mfr. Model # 01312
  • Catalog Page # 350
  • UNSPSC # 26121636
Portable Cord,16/2 AWG,50 ft.,0.310" O.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for indoor and outdoor use, this flexible cord offers resistance to oil, moisture, weather, and abrasion. In addition, it has good tensile strength, elongation, and aging characteristics. It is suitable for use with portable tools, equipment, and appliances, as well as small motors and machinery.

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 2
  • Wire Size - Wire and Cable 16 AWG
  • Jacket Type - Wire and Cable SJOOW
  • Jacket Material - Wire and Cable Rubber
  • Spool Length 50 ft.
  • Max. Amps 13
  • Max. Voltage 300
  • Jacket Color Black
  • Wire Color Black, White
  • Nominal Outside Dia. 0.310"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 90 Degrees C
  • Features Oil Resistant, Weatherproof, Waterproof
  • Standards UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms