Skip Content

ST
TM
GRAINGER APPROVED

25 ft. Portable Cord; Conductors: 4, Wire Size: 12 AWG, Jacket Type: SJOOW, Jacket Color: Black

  • Item # 20PX53
  • My Part #
  • Mfr. Model # E3617
  • Catalog Page # 350
  • UNSPSC # 26121636
Portable Cord,12/4 AWG,25 ft.,0.475" O.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for indoor and outdoor use, this flexible cord offers resistance to oil, moisture, weather, and abrasion. In addition, it has good tensile strength, elongation, and aging characteristics. It is suitable for use with portable tools, equipment, and appliances, as well as small motors and machinery.

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 4
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Type - Wire and Cable SJOOW
  • Jacket Material - Wire and Cable Rubber
  • Spool Length 25 ft.
  • Max. Amps 20
  • Max. Voltage 300
  • Jacket Color Black
  • Wire Color Black, White, Red, Green
  • Nominal Outside Dia. 0.475"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 90 Degrees C
  • Features Oil Resistant, Weatherproof, Waterproof
  • Standards UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.