Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CAROL

Irrigation Cable with 1 Conductor(s) and Wire Size of 12 AWG; Wire Color: White

  • Item # 5ZJT1
  • My Part #
  • Mfr. Model # 121UF09P.38.02
  • Catalog Page # 342
  • UNSPSC # 21101510
Irrigation Cable with 1 Conductor(s) and Wire Size of 12 AWG; Wire Color: White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cable is for outdoor use. Premium-grade, color-coded insulation. Fully annealed, solid bare copper conductors. Ripcord included. For use in low-voltage commercial, golf course, and residential satellite or solenoid sprinkler control applications.

View More

Technical Specs

  • Item Irrigation Cable
  • Number of Conductors 1
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable PVC
  • Wire Color White
  • Spool Length 500 ft.
  • Jacket Color White
  • Max. Voltage 150VAC
  • Nominal Outside Dia. 0.205"
  • Temp. Range -4 Degrees to 140 Degrees F
  • Application Direct Burial and Satellite Sprinkler Systems
  • Standards NEC 339 UL TYPE UF
  • Wire and Cable Item Irrigation Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.