Skip Content

TP
CAROL

Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord

  • Item # 4DPP3
  • My Part #
  • Mfr. Model # 80691.99.01
  • Catalog Page # 337
  • UNSPSC # 26121629
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cable is reinforced for mechanical strength with an open polyester braid applied between the jacket and insulation. For applications that require temporary power, such as portable power systems or mobile communication vans. Resistant to water and sunlight.

View More

Technical Specs

  • Item Portable Cord
  • Number of Conductors 1
  • Wire Size - Wire and Cable 4/0
  • Jacket Type - Wire and Cable W
  • Jacket Material - Wire and Cable EPDM Rubber Super Vu-Tron(R)
  • Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
  • Max. Amps 405
  • Max. Voltage 2000
  • Jacket Color Black
  • Nominal Outside Dia. 0.980"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -40 Degrees to 194 Degrees F
  • Features Resists Heat, Oil, Flame, Alkalis, Moisture and Chemicals, Water-Resistant, UV-Resistant, Superior Flex Design
  • Standards UL Type W, CSA Type W, MSHA Approved, RoHS Compliant
  • Wire and Cable Item Portable Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.