Skip Content

DV
CAROL

Coaxial Cable, 1000 ft. Length, 10 AWG Conductor Size, Black, Polyethylene Jacket Material

  • Item # 20LE53
  • My Part #
  • Mfr. Model # DBRF400.41.01
  • Catalog Page # N/A
  • UNSPSC # 26121606
Coaxial Cable, 10 AWG, Polyethylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coaxial Cables

Technical Specs

  • Item Coaxial Cable
  • Plenum Rated No
  • Coaxial Cable Type RG-8
  • Conductor Size 10 AWG
  • Impedance 50 Ohms
  • Length 1000 ft.
  • Nominal Outside Dia. 0.405"
  • Capacitance 23.5
  • Jacket Material Polyethylene
  • Color Black
  • Shielding 100% Flexfoil, 90% Tinned Copper Braid
How can we improve our Technical Specifications?

Compliance and Restrictions