Skip Content

DV
CAROL

25 ft. PVC Bulk Battery Cable with 1 Conductor(s), 2/0 Wire Size, 50VDC Max. Voltage; Red

  • Item # 1YPZ8
  • My Part #
  • Mfr. Model # 80.1406.03080
  • Catalog Page # N/A
  • UNSPSC # 26121629
25 ft. PVC Bulk Battery Cable with 1 Conductor(s), 2/0 Wire Size, 50VDC Max. Voltage; Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Switch to Starter Battery Cable resists water, grease, sunlight, and abrasion PVC jacket. Cable is for automotive, industrial, and marine applications.

View More

Technical Specs

  • Item Bulk Battery Cable
  • Number of Conductors 1
  • Wire Size - Wire and Cable 2/0
  • Insulation Material - Wire and Cable PVC
  • Wire Color Red
  • Spool Length 25 ft.
  • Max. Voltage 50VDC
  • Jacket Color Red
  • Color Red
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Nominal Outside Dia. 0.585"
  • Temp. Range -40 Degrees to 221 Degrees F
  • Features Resistant to Water, Grease, Sunlight, and Abrasion
  • Standards Meets SAE J-1127, Type SGT
  • Wire and Cable Item Bulk Battery Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products