Skip Content
WV
CAROL

25 ft. PVC Bulk Battery Cable with 1 Conductor(s), 1/0 Wire Size, 50VDC Max. Voltage; Black

  • Item # 1YPZ7
  • My Part #
  • Mfr. Model # 80.1405.01080
  • Catalog Page # N/A
  • UNSPSC # 26121629
Bulk Battery Cable,1/0 AWG,Str,50VDC,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $47.44 / each

Web Price $112.51

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Switch to Starter Battery Cable resists water, grease, sunlight, and abrasion PVC jacket. Cable is for automotive, industrial, and marine applications.

View More

Technical Specs

  • Item Bulk Battery Cable
  • Number of Conductors 1
  • Wire Size - Wire and Cable 1/0
  • Insulation Material - Wire and Cable PVC
  • Wire Color Black
  • Spool Length 25 ft.
  • Max. Voltage 50VDC
  • Jacket Color Black
  • Color Black
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Nominal Outside Dia. 0.530"
  • Temp. Range -40 Degrees to 221 Degrees F
  • Features Resistant to Water, Grease, Sunlight, and Abrasion
  • Standards Meets SAE J-1127, Type SGT
  • Wire and Cable Item Bulk Battery Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.