Skip Content

TP
CAROL

1000 ft. Pendant Cable; Conductors: 1, Wire Size: 1/0, Jacket Type: SC, Jacket Color: Black

  • Item # 1YPX6
  • My Part #
  • Mfr. Model # 01104.41T.01
  • Catalog Page # N/A
  • UNSPSC # 26121629
Cable,SC, Lighting,1/0 AWG,1000 ft,260A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,884.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 446.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type SC Entertainment Industry and Stage Lighting Cable
• For indoor/outdoor use Temp. range: -58° to 221°F (-50° to 105°C) Resist water and sunlight Vu-Tron® rubber jacket over copper conductors
Designed to withstand severe environmental conditions or exposure to oil, acids, alkalies, heat, flame, moisture, and chemicals.
UL Type SC, CSA Type PPC, RoHS compliant.

View More

Technical Specs

  • Item Entertainment Stage Lighting Cable
  • Number of Conductors 1
  • Wire Size - Wire and Cable 1/0
  • Jacket Type - Wire and Cable SC
  • Jacket Material - Wire and Cable EPDM Rubber
  • Spool Length 1000 ft.
  • Max. Amps 260
  • Max. Voltage 600
  • Jacket Color Black
  • Wire Color Black
  • Nominal Outside Dia. 0.600"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Temp. Range -58 Degrees to 221 Degrees F
  • Features Water and Sunlight Resistant, Withstands Exposure to Oils, Acids, Alkalis, Heat, Flame, Moisture and Chemicals
  • Standards UL, CSA, RoHS Compliant
  • Wire and Cable Item Pendant Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.