Skip Content

TP
CARMEX

Tiny Tool Holder,SIM0750H4

  • Item # 4PNA7
  • My Part #
  • Mfr. Model # SIM 0750 H4
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tiny Tool Holder,SIM0750H4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool features BXC carbide grade construction and a TiN coating for the production of internal threads in very small bores. It is also designed for machining a wide range of stainless steels with low cutting speed. Use in high tech, medical, and small parts industries. Cooling channel on shank.

View More

Technical Specs

  • Item Tiny Tool Holder
  • For Use With Any Tiny Tool Bar
  • Nomenclature SIM0750H4
  • Diameter 4mm
  • Left/Right Hand Right or Left Hand
  • Shank 0.75
  • Overall Length (In.) 3.5
  • Clamp Screw S25
  • Clamp Clip S35
  • Torx Wrench K25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.