Skip Content

TP
CARMEX

External Threading Insert, Laydown, 16-Top Rake, BMA

  • Item # 4JHE5
  • My Part #
  • Mfr. Model # 16 ER 18 UN BMA
  • Catalog Page # N/A
  • UNSPSC # 23171618
Threading Insert,16 ER 18 UN BMA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.50 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thread-turning, triangular insert features BMA carbide grade construction and PVD TiAIN coating. The precision-ground insert aims to deliver high quality threads with accurate geometry and exceptional cutting performance.

View More

Technical Specs

  • Item Threading Insert
  • Thread Type External
  • Style Laydown
  • Insert Size 16
  • Pitch 18 TPI
  • Thread Profile UN
  • Chip-Breaker Top Rake
  • Grade BMA
  • Cutting Direction Right Hand
  • Workpiece Compatibility Steel (P)
  • ANSI Number 16 ER 18 UN BMA
  • Insert Type External Lay Down
  • Insert Material Carbide
  • No. of Edges 3
  • Coating TiAlN
  • Mounting Style Screw Held
  • Rake Positive
  • ISO Number 16 ER 18 UN BMA
  • Steel (P) Compatibility Yes
  • Insert Shape Triangular
  • Stainless (M) Compatibility No
  • Inscribed Circle 3/8"
  • Cast Iron (K) Compatibility Yes
  • For Use With Toolholder 4PMY2
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.