Navigation Menu New

Access My Account, Order History, Lists and more here.

30EC68 E976AK2 UNSPSC # 39121307

Tap image to zoom.

Roll over image to zoom.

Rectangular PVC Floor Box Activation Kit, Number of Gangs: 1

  • Item # 30EC68
  • Mfr. Model # E976AK2
  • UNSPSC # 39121307
  • Catalog Page # 311 311
Country of Origin USA. Country of Origin is subject to change.

This activation kit can accommodate all standard power, data, and communications devices. A divider separates power from data and communications.

Technical Specs

  • Item Floor Box Activation Kit
  • Number of Gangs 1
  • Shape Rectangular
  • Length 9 in
  • Width 7 1/4 in
  • Height 7 1/4 in
  • Material PVC
  • For Use With 30EC67
  • Standards UL

This activation kit can accommodate all standard power, data, and communications devices. A divider separates power from data and communications.

Back to Top